This item is Discontinued.

Proto Tethered Combination Wrench, Metric, 7 mm J1207MA-TT

This item is Discontinued.

Proto

Tethered Combination Wrench, Metric, 7 mm (Discontinued)

Mfr # J1207MA-TT
Zoro # G6757791
UPC # 662679118082
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1207MA-TT
Zoro #
G6757791
UPC #
662679118082
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Head Size
7 mm
Wrench Length Style
Standard
Head Thickness
3/16 in, 1/4 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Ready
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Head Movement
Fixed
Standards
ASME B107.100-2010, SAE AS955
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Corrosion Resistant
Yes
Ratcheting
No
Box End Type
12-Point Box End
Tether Style
Tether Capable
Head Type
Offset
Opening Type
Hex
Handle Type
One Piece
Handle Color
Silver
Non-Magnetic
No
Weight
0.06 lb
Nonsparking
No
Item
Tethered Combination Wrench

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end
  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews