This item is Discontinued.

Proto Tethered Combination Wrench, SAE, 5/16 in J1210A-TT

This item is Discontinued.

Proto

Tethered Combination Wrench, SAE, 5/16 in (Discontinued)

Mfr # J1210A-TT
Zoro # G6966985
UPC # 662679117924
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1210A-TT
Zoro #
G6966985
UPC #
662679117924
Country of Origin
United States
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Ready
Reversing
No
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Insulated
No
Anti-Slip Design
Yes
Single End/Double End
Double End
Wrench Shape
Straight
Standards
ASME B107.100
Measurement Type
SAE
Weight
0.08 lb
Handle Color
Silver
Box End Type
12-Point Box End
Handle Type
One Piece
Non-Magnetic
No
Opening Type
Hex
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Corrosion Resistant
Yes
Tether Style
Tether Included
Head Type
Offset
Item
Tethered Combination Wrench

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.