This item is Discontinued.

Proto Tethered Combination Wrench, SAE, 7/8 in J1228ASD-TT

This item is Discontinued.

Proto

Tethered Combination Wrench, SAE, 7/8 in (Discontinued)

Mfr # J1228ASD-TT
Zoro # G6538235
UPC # 662679118013
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1228ASD-TT
Zoro #
G6538235
UPC #
662679118013
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Head Size
7/8 in
Wrench Length Style
Standard
Head Thickness
3/8 in, 1/2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Tether Capable
Tether Ready
Reversing
No
Single End/Double End
Double End
Head Movement
Fixed
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Insulated
No
Standards
ASME B107.100
Ratcheting
No
Non-Magnetic
No
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Measurement Type
SAE
Handle Type
One Piece
Weight
0.7 lb
Head Type
Offset
Handle Color
Silver
Nonsparking
No
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Included
Item
Tethered Combination Wrench

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews