This item is Discontinued.
This item is Discontinued.
5 Piece Tongue and Groove Plier Set Ergonomic Handle (Discontinued)
Mfr #
J260XLS
Zoro #
G9753003
UPC # 662679123963
Country of Origin United States
Category Plier Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J260XLS
- Zoro #
- G9753003
- UPC #
- 662679123963
- Country of Origin
- United States
- Item
- Tongue and Groove Plier Set
- Number of Pieces
- 5
- Includes
- (1) 10 in Tongue and Groove Plier, (1) 12 in Tongue and Groove Plier, (1) 16 in Tongue and Groove Plier, (1) 5 in Tongue and Groove Plier, (1) 7 in Tongue and Groove Plier
- Plier Material
- Steel
- Features
- Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength, Exclusive Flush Fastener Design, Jaws are Milled With Deep Self-Gripping Pipe Wrench Style Teeth
- Handle Style
- Ergonomic
- Material
- Steel
- Spring Return
- No
- Standards
- ASME B107.23-2004
- Handle Type
- Ergonomic
- Blade Type
- Deep Self-Gripping Pipe Wrench Style Teeth
- Tether Capable
- Tether Capable
- Color
- Red (Handle)
- ESD Safe
- No
- Handle Color
- Red
- Insulated
- No
- Tether Style
- Tether Capable
- Number of Pliers
- 5
- ESD-Safe
- No
- Maximum Jaw Opening
- 1/2 in, 1 1/8 in, 1 3/4 in, 2 5/8 in, 4 1/4 in
- Tether Ready
- Yes
- Jaw Opening Type
- Manual
- Plier Types
- Tongue & Groove
Description
Tongue and Groove Plier Set, ESD-Safe No, Insulated No, Number of Pliers 5, Plier Types Tongue & Groove, Jaw Opening Type Manual, Features Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength, Exclusive Flush Fastener Design, Jaws are Milled With Deep Self-Gripping Pipe Wrench Style Teeth, Handle Color Red, Handle Style Ergonomic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.