Shop PROTO

10 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip

  • Mfr # J260SGXL
  • Zoro # G7484924

product price: 
$
35.15
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Flush Fastener, Pipe Wrench Style Teeth
Material
Alloy Steel
Finish
Polished
Jaw Width
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J260SGXL
Zoro #
G7484924
UPC #
662679107086
Country of Origin
United States

Dimensions

Overall Length
10 in
Jaw Width
1 5/8 in
Jaw Length
2 1/8 in
Jaw Thickness
3/8 in
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
Flush Fastener, Pipe Wrench Style Teeth

Details

Plier Jaw Style
Straight Jaw
Features
Flush Fastener, Pipe Wrench Style Teeth
Material
Alloy Steel
Finish
Polished
Handle Type
Dipped
Standards
ASME B107.23-2004
No. of Jaw Positions
6
Max. Jaw Opening
1 3/4 in
Tether Capable
Tether Capable
Adjustment Type
Groove Joint
Item
Tongue and Groove Pliers
Tether Style
Tether Capable
Steel Type
Alloy Steel
Plier Type
Tongue & Groove Pliers
Number of Jaw Positions
6
Grip Material
Plastic
Jaw Texture
Serrated
Plier Material
Steel
Maximum Jaw Opening
1 3/4 in
Tether Ready
No
Adjustment Mechanism
Groove Joint
Jaw Shape
Flat
Grip Style
Standard Cushion
Handle Color
Red
Weight
0.94 lb
Jaw Opening Type
Manual
Application
For Gripping

Description

Key-ring tether attachment point in handle
Jaws are milled with deep self-gripping pipe wrench style teeth for maximum bite
Accurately machined undercut tongue and groove points for precision movement and joint strength

Additional Features:

  • Exclusive Flush Fastener provides better access with increased user adjustability making it 30% narrower
  • Flush Fastener allows pliers to lay flat in the work place and prevents snagging on tool belts/pouches
  • Flush Fastener is a nut and bolt assembly and can easily be adjusted by the end user in the field

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.