This item is Discontinued.

Proto 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip J264SG

This item is Discontinued.

Proto

12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (Discontinued)

Mfr # J264SG
Zoro # G2615033
UPC # 662679031282
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J264SG
Zoro #
G2615033
UPC #
662679031282
Country of Origin
United States

Dimensions

Overall Length
12 in
Jaw Width
2 3/4 in
Jaw Length
2 1/4 in
Jaw Thickness
3/8 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Angled Teeth, Precision Milled Undercut Groove Joint

Details

Plier Jaw Style
Straight Jaw
Features
Angled Teeth, Precision Milled Undercut Groove Joint
Material
Steel
Finish
Uncoated
Handle Type
Dipped
Standards
ASME B107.23
No. of Jaw Positions
6
Max. Jaw Opening
2 5/8 in
Item
Tongue and Groove Plier
Adjustment Type
Groove Joint
Tether Capable
Tether Capable
Tether Style
Tether Capable
Plier Material
Steel
Maximum Jaw Opening
2 5/8 in
Weight
1.81 lb
Plier Type
Tongue & Groove Pliers
Number of Jaw Positions
6
Jaw Shape
Flat
Grip Material
Plastic
Tether Ready
No
Jaw Texture
Serrated
Handle Color
Red
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Application
For Rods, Pipes, And Cable Connections

Description

The Proto J264SG Tongue and Groove Pliers are the high-quality tool you need to keep on hand. With a dipped handle, they provide excellent grip for precision work. The plier jaws have been milled with an undercut groove joint and angled teeth for extra strength. It also has a red handle, which provides good grip when working in wet conditions. They feature ASME B107.23 standards and a straight jaw style that is ideal for gripping round stock. It has a 2 3/4" jaw width and 12" overall length. The Proto J264SG Tongue & Groove Pliers are the precise tools you will want to keep close at hand as you work on your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.