Shop PROTO
See all product information
Create Account
4 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip
- Mfr # J235
- Zoro # G1716723
product price:Â
$
19.55
/ea
Key Features
Overall Length
5 1/4 in
Plier Jaw Style
Straight Jaw
Features
Angled Teeth Provide Superior Gripping Power Over Standard Right Angled Teeth, Nose Angled For Easy Access, Plastisol Grips For Added Comfort
Material
Steel
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J235
- Zoro #
- G1716723
- UPC #
- 662679031107
- Country of Origin
- United States
- Plier Jaw Style
- Straight Jaw
- Features
- Angled Teeth Provide Superior Gripping Power Over Standard Right Angled Teeth, Nose Angled For Easy Access, Plastisol Grips For Added Comfort
- Material
- Steel
- Finish
- Uncoated
- Handle Type
- Dipped
- Standards
- ASME B107.23
- No. of Jaw Positions
- 3
- Max. Jaw Opening
- 5/8 in
- Tether Capable
- Tether Capable
- Item
- Tongue and Groove Plier
- Adjustment Type
- Groove Joint
- Tether Style
- Tether Capable
- Plier Type
- Tongue & Groove Pliers
- Number of Jaw Positions
- 3
- Jaw Texture
- Serrated
- Weight
- 0.1 lb
- Jaw Shape
- Flat
- Plier Material
- Steel
- Grip Material
- Plastic
- Grip Style
- Standard Cushion
- Jaw Opening Type
- Manual
- Maximum Jaw Opening
- 5/8 in
- Tether Ready
- No
- Application
- For Rods, Pipes, And Cable Connections
Description
Nose angled for easy access
Angled teeth provide superior gripping power over standard right angled teeth
Plastisol grips for added comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.