Shop PROTO

7 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # J262SG
  • Zoro # G1637754

product price: 
$
21.15
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Angled Teeth, Precision Milled Undercut Groove Joint
Material
Steel
Finish
Uncoated
Jaw Width
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J262SG
Zoro #
G1637754
UPC #
662679031206
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
Jaw Width
1 3/4 in
Jaw Length
1 3/8 in
Jaw Thickness
3/8 in
Wire Rope Length
7 1/8 in
Length
7 1/8 in
Fits Chest Size
Angled Teeth, Precision Milled Undercut Groove Joint

Details

Plier Jaw Style
Straight Jaw
Features
Angled Teeth, Precision Milled Undercut Groove Joint
Material
Steel
Finish
Uncoated
Handle Type
Dipped
Standards
ASME B107.23
No. of Jaw Positions
5
Max. Jaw Opening
1 1/8 in
Adjustment Type
Groove Joint
Item
Tongue and Groove Plier
Tether Capable
Tether Capable
Tether Style
Tether Capable
Maximum Jaw Opening
1 1/8 in
Weight
0.48 lb
Number of Jaw Positions
5
Grip Material
Plastic
Plier Material
Steel
Jaw Opening Type
Manual
Plier Type
Tongue & Groove Pliers
Jaw Shape
Flat
Grip Style
Standard Cushion
Jaw Texture
Serrated
Handle Color
Red
Tether Ready
No
Application
For Rods, Pipes, And Cable Connections

Description

Key-ring tether attachment point in handle
Jaws are milled with deep self-gripping pipe wrench style teeth for maximum bite
Accurately machined undercut tongue and groove points for precision movement and joint strength

Additional Features:

  • Exclusive Flush Fastener provides better access with increased user adjustability making it 30% narrower
  • Flush Fastener allows pliers to lay flat in the work place and prevents snagging on tool belts/pouches
  • Flush Fastener is a nut and bolt assembly and can easily be adjusted by the end user in the field

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.