This item is Discontinued.

Proto Black, Tool Belt, Polyester JBELTCM-M

This item is Discontinued.

Proto

Black, Tool Belt, Polyester (Discontinued)

Mfr # JBELTCM-M
Zoro # G9972304
UPC # 662679143701
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JBELTCM-M
Zoro #
G9972304
UPC #
662679143701
Country of Origin
Taiwan, Province of China
Item
Modular Tool Belt
Material
Polyester
Tool Storage Type Included
Belt
Features
Tool Belt
Padded
Not Padded
Pattern
Weave
Closure Type
Buckle
Belt Color
Black
Primary Application
General Purpose
Front Closure
Buckle
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Waist Size
28 in to 40 in
Belt Width
3 in
Maximum Waist Size
40 in
Overall Length
48 in
Minimum Waist Size
28 in
Overall Width
3 in
Wire Rope Length
48 in
Length
48 in

Description

Double lock security
Industrial and secure buckle
Cushion webbed lining for comfort

Additional Features:

  • Multiple loops for customization
  • Non absorbing and resist stretching

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.