This item is Discontinued.

Proto Tool Tethering Kit, 6 Attachments JBELTSET-L

This item is Discontinued.

Proto

Tool Tethering Kit, 6 Attachments (Discontinued)

Mfr # JBELTSET-L
Zoro # G9972347
UPC # 662679143763
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JBELTSET-L
Zoro #
G9972347
UPC #
662679143763
Country of Origin
Taiwan, Province of China
Item
Tool Belt Kit
Max. Working Load
6 lb
No. of Attachment Points Included
2
Belt Style
Standard
Tethering Component
Anchor, Attachment Point, Kit, Tether
No. of Tethers Included
2
Attachment Point Style
Belt Loop
Tether Style
Standard
Weight Capacity
6 lb
No. of Belts Included
1
No. of Wristbands Included
2
Brand and Series
Stanley Proto
Additional Kit Contents
Adapters, Belt, Lanyards, Wrist Straps
Kit Contents
Anchor Point, Attachment Point, Tether
Number of Tethers Included
2
Number of Belts Included
1
Number of Attachment Points Included
8
Belt Padding
Standard
Number of Wristbands Included
0

Dimensions

Size
L
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

Tool Belt Kit, Weight Capacity 6 lb, Size L, Attachment Point Style Belt Loop, Number of Belts Included 1, Tether Style Standard, Tethering Component Anchor, Attachment Point, Kit, Tether, Number of Attachment Points Included 8, Number of Tethers Included 2, Additional Kit Contents Adapters, Belt, Lanyards, Wrist Straps, Wristband Style Hook-and-Loop, Number of Wristbands Included 0, Belt Padding Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.