This item is Discontinued.

Proto Tool Tethering Kit, 2 Attachments JDR2

This item is Discontinued.

Proto

Tool Tethering Kit, 2 Attachments (Discontinued)

Mfr # JDR2
Zoro # G9972331
UPC # 662679143756
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JDR2
Zoro #
G9972331
UPC #
662679143756
Country of Origin
Taiwan, Province of China
Item
Tool Tethering Kit
Max. Working Load
6 lb
No. of Tethers Included
2
No. of Belts Included
2
Tether Style
Standard
Attachment Point Style
Carabiner
Tethering Component
Anchor, Attachment Point, Kit, Tether
Weight Capacity
6 lb
Brand and Series
Stanley Proto
No. of Wristbands Included
2
No. of Attachment Points Included
2
Additional Kit Contents
Lanyards, Wrist Straps
Belt Style
Standard
Kit Contents
Anchor Point, Tether
Belt Padding
Standard
Number of Tethers Included
2
Number of Wristbands Included
2
Number of Belts Included
0
Number of Attachment Points Included
2

Dimensions

Size
Universal
Bottle Size
Universal
Size - Alpha
Universal
Container Size
Universal

Description

Tool Tethering Kit, Weight Capacity 6 lb, Size - Alpha Universal, Attachment Point Style Carabiner, Number of Belts Included 0, Tether Style Standard, Tethering Component Anchor, Attachment Point, Kit, Tether, Number of Attachment Points Included 2, Number of Tethers Included 2, Additional Kit Contents Lanyards, Wrist Straps, Wristband Style Hook-and-Loop, Number of Wristbands Included 2, Belt Padding Standard, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.