Shop PROTO TOOLS
Create Account
0.37 in. Drive 10 mm 6 Point Deep Impact Sockets
- Mfr # PO7010M
- Zoro # G624193345
product price:Â
$
22.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO7010M
- Zoro #
- G624193345
- UPC #
- -
- Country of Origin
- China
Description
Proto industrial hand tools are designed for heavy-duty industrial applications, including uses in mining, refineries, chemical production, manufacturing, transportation and fleet maintenance. Developed according to strict ergonomic standards, proto tools offer special advantages such as unique designs to ensure faster, easier work for the professional craftsman. Every tool stanley proto manufactures represents unsurpassed innovation, production, and integrity. Features The torqueplus internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners. Proto sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The torqueplus design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. Specifications Drive Size: 0.37 in. Size: 10 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.