This item is Discontinued.

This item is Discontinued.
Top Mat (Discontinued)
Mfr #
J45045M
Zoro #
G100456360
UPC # 662679442118
Country of Origin China
Category Tool Storage Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J45045M
- Zoro #
- G100456360
- UPC #
- 662679442118
- Country of Origin
- China
Dimensions
- Width
- 4.7 in
- Height
- 4.7 in
- Length
- 25 in
Details
- Item
- Top Mat
Description
Proto® Top Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.