This item is Discontinued.
This item is Discontinued.
Torque Transducer, 5 to 50 ft.-lbs. (Discontinued)
Mfr #
J6367B
Zoro #
G0245290
UPC # 066279143541
Country of Origin United States
Category Electronic Torque Meters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J6367B
- Zoro #
- G0245290
- UPC #
- 066279143541
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Length
- 2 3/4 in
- Width
- 2 3/4 in
- Thickness
- 2 3/4 in
- Overall Height
- 2 3/4 in
- Overall Width
- 2 3/4 in
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Fits Chest Size
- Plug and Play Torque Transducers, Automatic Set-Up of Transducers, All-In-One Unit Used as an Accurate Torque Wrench and as aAn Accurate Torque Tool Tester, First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory
Details
- Item
- Bench Mount Torque Transducer
- Torque Measurement Type
- Foot-Pound
- Torque Range
- 5 to 50 ft-lb
- Calibrates
- Torque Wrenches
- Accuracy
- 0.005
- For Use With
- Mfr. No. J6360B
- Includes
- Female to Female Square Drive Adapter
- Features
- Plug and Play Torque Transducers, Automatic Set-Up of Transducers, All-In-One Unit Used as an Accurate Torque Wrench and as aAn Accurate Torque Tool Tester, First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory
- Measuring Units
- ft-lb
- Maximum Torque
- 50 ft-lb
- Minimum Torque
- 5 ft-lb
- Weight
- 1.13 lb
- Color
- Red
- Wire Color
- Red
Description
Bench Mount Torque Transducer, Foot-Pound, Drive Size 3/8 in, Minimum Torque 5 ft-lb, Maximum Torque 50 ft-lb, Overall Length 2 3/4 in, Accuracy 0.005
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.