Shop PROTO
See all product information
Create Account
7 Piece Torx Bit Set, 3/8 in Hex Shank Size
- Mfr # J4739P
- Zoro # G7493936
product price:Â
$
18.89
/ea
Key Features
Shank Size
3/8 in
Overall Length
1 in, 1 3/4 in
Impact Rated
Not Impact Rated
Material
Steel
Includes
3/8 in Drive Bit Holder, T15, T20, T25, T27, T30, TORX(R) T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4739P
- Zoro #
- G7493936
- UPC #
- 662679230005
- Country of Origin
- United States
- Item
- Driver Bit Set
- Impact Rated
- Not Impact Rated
- Material
- Steel
- Number of Pieces
- 7
- Includes
- 3/8 in Drive Bit Holder, T15, T20, T25, T27, T30, TORX(R) T10
- Features
- 3/8" Drive
- Fastening Tool Item
- Torx Bit Set
- No. of Pieces
- 7
- Shank Shape
- Hex
- SAE or Metric
- Torx(R)
- Number of Bit Holders Included
- 1
- Number of Drill Bits Included
- 0
- Number of Sockets Included
- 0
- Head Style
- Torx(R)
- Driver Bits Included
- T10, T15, T20, T25, T27, T30
- Product Type
- Driver Bit Set
- Number of Nutsetters Included
- 0
- Number of Driver Bits Included
- 6
- For Tool Type
- Hand
- Shell Material
- Steel
Description
Not for use on impact applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.