This item is Discontinued.

Proto Safety Wire Twist Pliers, Automatic, 9 in. J198

This item is Discontinued.

Proto

Safety Wire Twist Pliers, Automatic, 9 in. (Discontinued)

Mfr # J198
Zoro # G4782933
UPC # 662679034702
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J198
Zoro #
G4782933
UPC #
662679034702
Country of Origin
United States

Dimensions

Overall Length
12 1/4 in
Nominal Length
9 in
Wire Size
0.020 in to 0.041 in
For Minimum Wire Diameter
0.2 in
For Maximum Wire Diameter
0.6 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
Reversible Safety Wire Pliers Provide Right and Left Twist Capability

Details

Item
Safety Wire Twister Plier
Material
Steel
Features
Reversible Safety Wire Pliers Provide Right and Left Twist Capability
Jaw Type
Serrated
Rotation
CW or CCW
Number of Pieces
1
Handle Material
Steel
Plier Item
Safety Wire Twist Pliers
Return Type
Automatic
Plier Product Group
Pliers
Tether Capable
Tether Capable
Standards
SAE Aerospace Standard AS 567
Application
Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
Finish
Black Oxide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Weight
0.91 lb
Plier Type
Wire-Twisting Pliers
Knob Return
Automatic
Plier Material
Steel
Series
PROTO
Grip Style
Plain
Jaw Texture
Serrated
Shell Material
Steel

Description

Safety Wire Twister Plier, Plier Type Wire-Twisting Pliers, Overall Length 12 1/4 in, Rotation CW or CCW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.6 in, For Minimum Wire Diameter 0.2 in, Grip Style Plain, Application Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire, Features Reversible Safety Wire Pliers Provide Right and Left Twist Capability, Finish Black Oxide, Jaw Texture Serrated, Plier Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.