This item is Discontinued.
This item is Discontinued.
Socket Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (Discontinued)
Mfr #
J5461W
Zoro #
G3188604
UPC # 662679181406
Country of Origin United States
Category Socket Extensions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5461W
- Zoro #
- G3188604
- UPC #
- 662679181406
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 5 in
- Output Drive Size
- 1/2 in
- Input Drive Size
- 1/2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Socket Extension
- Finish
- Chrome
- Number of Pieces
- 1
- Features
- Heat Treated, Rigid
- For Use With
- 1/2 in Drive Sockets
- Standards
- ASME B107.10M, SAE AS4984A
- Locking
- No
- Drive Type
- Hand
- Input Drive Shape
- Square
- Output Drive Gender
- Male
- Input Drive Gender
- Female
- Output Drive Shape
- Square
- Non-Sparking
- No
- Insulated
- No
- Socket Extension Type
- Wobble
- Includes Locking
- Locking Not Included
- Socket Extension Style
- Wobble
- Includes Insulation
- Not Insulated
Description
Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 5 in, Hand, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.