This item is Discontinued.
This item is Discontinued.
Wobble Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (Discontinued)
Mfr #
J4762W
Zoro #
G4881891
UPC # 662679142032
Country of Origin United States
Category Socket Extensions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4762W
- Zoro #
- G4881891
- UPC #
- 662679142032
- Country of Origin
- United States
- Item
- Wobble Extension
- Finish
- Chrome
- Number of Pieces
- 1
- For Use With
- Proto Ratchet Sockets
- Standards
- ASME B107.10M, SAE AS4984A
- Features
- Heat Treated
- Number of Points
- 4
- Output Drive Type
- Male Square
- SAE or Metric
- SAE
- Drive Type
- Female Square
- Locking
- No
- Insulated
- No
- Input Drive Shape
- Square
- Output Drive Shape
- Square
- Input Drive Gender
- Female
- Non-Sparking
- No
- Socket Extension Type
- Wobble
- Output Drive Gender
- Male
- Includes Insulation
- Not Insulated
- Includes Locking
- Locking Not Included
- Socket Extension Style
- Wobble
Description
Product details about the PROTO - J4762W Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The PROTO - J4762W Wobble Socket Extension is a robust tool designed with precise measurements for specific tasks. With an output drive size of 1/4" and the same input drive size, this extension is built to fit perfectly into your existing toolkit. The square shape of both the input and output drives ensures a firm grip on sockets during use. This single-piece wobble extension has an overall length of 10 inches, providing ample reach for various applications.
This socket extension features heat-treated construction that enhances its durability and longevity. It's not insulated or non-sparking but it adheres to ASME B107.10M and SAE AS4984A standards, demonstrating its quality build and design integrity. The chrome finish adds an extra layer of protection against rusting while also giving it a sleek look.
The PROTO - J4762W Wobble Socket Extension comes as one piece per package, making it suitable for businesses looking to expand their tool collection without needing multiple units of the same item. Its compatibility with Proto Ratchet Sockets makes it a versatile addition to any toolbox. Despite not having locking capabilities, its male square output drive type coupled with female square drive type ensures secure attachment when in use.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The PROTO - J4762W Wobble Socket Extension is a robust tool designed with precise measurements for specific tasks. With an output drive size of 1/4" and the same input drive size, this extension is built to fit perfectly into your existing toolkit. The square shape of both the input and output drives ensures a firm grip on sockets during use. This single-piece wobble extension has an overall length of 10 inches, providing ample reach for various applications.
This socket extension features heat-treated construction that enhances its durability and longevity. It's not insulated or non-sparking but it adheres to ASME B107.10M and SAE AS4984A standards, demonstrating its quality build and design integrity. The chrome finish adds an extra layer of protection against rusting while also giving it a sleek look.
The PROTO - J4762W Wobble Socket Extension comes as one piece per package, making it suitable for businesses looking to expand their tool collection without needing multiple units of the same item. Its compatibility with Proto Ratchet Sockets makes it a versatile addition to any toolbox. Despite not having locking capabilities, its male square output drive type coupled with female square drive type ensures secure attachment when in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.