This item is Discontinued.

Proto Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome J4764W

This item is Discontinued.

Proto

Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome (Discontinued)

Mfr # J4764W
Zoro # G5103478
UPC # 662679034726
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4764W
Zoro #
G5103478
UPC #
662679034726
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
4 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
Features
Heat Treated
Standards
ASME B107.10M, SAE AS4984A
For Use With
Proto Ratchet Sockets
Drive Type
Female Square
Output Drive Type
Male Square
SAE or Metric
SAE
Locking
No
Number of Points
4
Input Drive Gender
Female
Output Drive Shape
Square
Insulated
No
Socket Extension Type
Wobble
Output Drive Gender
Male
Non-Sparking
No
Input Drive Shape
Square
Socket Extension Style
Wobble
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the PROTO - J4764W Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The PROTO - J4764W Wobble Socket Extension is a single piece tool with an overall length of 4 inches. It features both male and female square drive types, each measuring 1/4 inch in size. The input drive shape is also square, designed for use with Proto Ratchet Sockets. This extension's sizing attributes make it suitable for tasks requiring precise fitment.
This wobble socket extension stands out due to its heat-treated feature which contributes to the durability and longevity of the product. Its chrome finish not only adds aesthetic appeal but also provides resistance against corrosion, enhancing its lifespan even further.
The PROTO - J4764W Wobble Socket Extension adheres to ASME B107.10M and SAE AS4984A standards, indicating that it meets industry requirements for quality and performance. Although this item does not offer non-sparking or insulated features, nor does it have a locking mechanism, it remains a reliable choice for those seeking compatibility with SAE measurements in their work applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.