Adjustable Wrench, Alloy Steel, 10.1 in L
- Mfr # J710SB
- Zoro # G400455575
product price:Â
$
29.29
/ea
Key Features
End Style
Hang Hole
Opening Type
Adjustable
Grip Style
Plain
Tether Style
Tether Capable
Jaw Capacity
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J710SB
- Zoro #
- G400455575
- UPC #
- 662679192464
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 1/8 in
- Length
- 10 1/8 in
Details
- End Style
- Hang Hole
- Opening Type
- Adjustable
- Grip Style
- Plain
- Tether Style
- Tether Capable
- Jaw Capacity
- 1 3/8 in
- Standards
- ASME B107.116
- Corrosion Resistant
- Yes
- Weight
- 1.014 lb
- Head Type
- Standard
- Lockable
- No
- Handle Type
- Ergonomic
- Item
- Adjustable Wrench
- Finish
- Black Oxide
- Jaw Texture
- Smooth
- Ratcheting
- No
- Shell Material
- Alloy Steel
- Jaw Material
- Alloy Steel
- Adjustable Wrench Type
- Adjustable Wrench
- Adjustment Type
- Screw Mechanism
- Nonsparking
- No
- Insulated
- No
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 10 1/8 in, Jaw Capacity 1 3/8 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.