Adjustable Wrench, Alloy Steel, 10.1 in L
- Mfr # J710B
- Zoro # G700455763
product price:Â
$
37.59
/ea
Key Features
Overall Length
10 1/8 in
Material
Alloy Steel
Finish
Chrome
Jaw Capacity
1 3/8 in
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J710B
- Zoro #
- G700455763
- UPC #
- 662679192389
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 1/8 in
- Wire Rope Length
- 10 1/8 in
- Length
- 10 1/8 in
Description
CORROSION AND SLIP RESISTANT: Satin finish resists wear and provides a firm grip
EXTRA-WIDE JAW CAPACITY: Adjustable jaw expands to meet job demands
STRONG GRIP, TIGHT FIGHT: Square jaw opening provides strength and tight fit
Additional Features:
- DURABLE HANDLE: Rugged I-beam style handle and reinforced stress areas with radius corner design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.