Adjustable Wrench, Alloy Steel, 12.1 in L
- Mfr # J712B
- Zoro # G700455558
product price:Â
$
43.19
/ea
Key Features
Adjustment Type
Screw Mechanism
Opening Type
Adjustable
Jaw Material
Alloy Steel
Jaw Texture
Smooth
End Style
Hang Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J712B
- Zoro #
- G700455558
- UPC #
- 662679192396
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 12 1/8 in
- Length
- 12 1/8 in
Details
- Adjustment Type
- Screw Mechanism
- Opening Type
- Adjustable
- Jaw Material
- Alloy Steel
- Jaw Texture
- Smooth
- End Style
- Hang Hole
- Handle Type
- Ergonomic
- Ratcheting
- No
- Weight
- 1.543 lb
- Shell Material
- Alloy Steel
- Adjustable Wrench Type
- Adjustable Wrench
- Tether Style
- Tether Capable
- Item
- Adjustable Wrench
- Grip Style
- Plain
- Head Type
- Standard
- Corrosion Resistant
- Yes
- Finish
- Chrome
- Insulated
- No
- Lockable
- No
- Nonsparking
- No
- Jaw Capacity
- 1 19/32 in
- Standards
- ASME B107.111
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Chrome, 12 1/8 in, Jaw Capacity 1 19/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.