Shop PROTO
See all product information
Create Account
Adjustable Wrench, Alloy Steel, 18.19 in L
- Mfr # J718SB
- Zoro # G900455457
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Ratcheting
No
End Style
Hang Hole
Lockable
No
Overall Length
18 7/32 in
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J718SB
- Zoro #
- G900455457
- UPC #
- 662679192495
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 18 7/32 in
- Length
- 18 7/32 in
Details
- Ratcheting
- No
- End Style
- Hang Hole
- Item
- Adjustable Wrench
- Lockable
- No
- Nonsparking
- No
- Adjustment Type
- Screw Mechanism
- Head Type
- Standard
- Adjustable Wrench Type
- Adjustable Wrench
- Handle Type
- Ergonomic
- Grip Style
- Plain
- Standards
- ASME B107.119
- Insulated
- No
- Jaw Material
- Alloy Steel
- Weight
- 4.189 lb
- Jaw Texture
- Smooth
- Finish
- Black Oxide
- Opening Type
- Adjustable
- Shell Material
- Alloy Steel
- Tether Style
- Tether Capable
- Jaw Capacity
- 2 15/32 in
- Corrosion Resistant
- Yes
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 18 7/32 in, Jaw Capacity 2 15/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.