Shop PROTO

Adjustable Wrench, Alloy Steel, 24.17 in L

  • Mfr # J724SB
  • Zoro # G900455716

product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Lockable
No
Jaw Texture
Smooth
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
Grip Style
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J724SB
Zoro #
G900455716
UPC #
662679192501
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 3/16 in
Length
24 3/16 in

Details

Lockable
No
Jaw Texture
Smooth
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
Grip Style
Plain
Standards
ASME B107.120
Corrosion Resistant
Yes
Tether Style
Tether Capable
Handle Type
Ergonomic
Insulated
No
Head Type
Standard
End Style
Hang Hole
Shell Material
Alloy Steel
Weight
6.658 lb
Item
Adjustable Wrench
Ratcheting
No
Jaw Material
Alloy Steel
Adjustment Type
Screw Mechanism
Finish
Black Oxide
Nonsparking
No
Jaw Capacity
2 27/32 in
Material
Alloy Steel

Description

Adjustable Wrench, Alloy Steel, Black Oxide, 24 3/16 in, Jaw Capacity 2 27/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.