Adjustable Wrench, Alloy Steel, 4.34 in L
- Mfr # J704SB
- Zoro # G500455512
product price:Â
$
21.79
/ea
Key Features
End Style
Hang Hole
Head Type
Standard
Lockable
No
Handle Type
Ergonomic
Jaw Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J704SB
- Zoro #
- G500455512
- UPC #
- 662679192433
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4 11/32 in
- Length
- 4 11/32 in
Details
- End Style
- Hang Hole
- Head Type
- Standard
- Lockable
- No
- Handle Type
- Ergonomic
- Jaw Texture
- Smooth
- Weight
- 0.121 lb
- Standards
- ASME B107.101
- Adjustment Type
- Screw Mechanism
- Shell Material
- Alloy Steel
- Nonsparking
- No
- Jaw Capacity
- 3/4 in
- Adjustable Wrench Type
- Adjustable Wrench
- Jaw Material
- Alloy Steel
- Tether Style
- Tether Capable
- Grip Style
- Plain
- Corrosion Resistant
- Yes
- Opening Type
- Adjustable
- Item
- Adjustable Wrench
- Ratcheting
- No
- Finish
- Black Oxide
- Insulated
- No
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 4 11/32 in, Jaw Capacity 3/4 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.