Adjustable Wrench, Alloy Steel, 4.34 in L
- Mfr # J704B
- Zoro # G900455549
product price:Â
$
21.69
/ea
Key Features
End Style
Hang Hole
Grip Style
Plain
Jaw Capacity
3/4 in
Standards
ASME B107.100
Opening Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J704B
- Zoro #
- G900455549
- UPC #
- 662679192358
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4 11/32 in
- Length
- 4 11/32 in
Details
- End Style
- Hang Hole
- Grip Style
- Plain
- Jaw Capacity
- 3/4 in
- Standards
- ASME B107.100
- Opening Type
- Adjustable
- Insulated
- No
- Jaw Material
- Alloy Steel
- Handle Type
- Ergonomic
- Weight
- 0.121 lb
- Item
- Adjustable Wrench
- Adjustment Type
- Screw Mechanism
- Finish
- Chrome
- Shell Material
- Alloy Steel
- Jaw Texture
- Smooth
- Ratcheting
- No
- Lockable
- No
- Corrosion Resistant
- Yes
- Nonsparking
- No
- Adjustable Wrench Type
- Adjustable Wrench
- Head Type
- Standard
- Tether Style
- Tether Capable
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Chrome, 4 11/32 in, Jaw Capacity 3/4 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.