Adjustable Wrench, Alloy Steel, 8.14 in L
- Mfr # J708B
- Zoro # G400455506
product price:Â
$
24.25
/ea
Key Features
Lockable
No
Handle Type
Ergonomic
Adjustable Wrench Type
Adjustable Wrench
Adjustment Type
Screw Mechanism
Tether Style
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J708B
- Zoro #
- G400455506
- UPC #
- 662679192372
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 5/32 in
- Length
- 8 5/32 in
Details
- Lockable
- No
- Handle Type
- Ergonomic
- Adjustable Wrench Type
- Adjustable Wrench
- Adjustment Type
- Screw Mechanism
- Tether Style
- Tether Capable
- Insulated
- No
- Grip Style
- Plain
- Jaw Texture
- Smooth
- Head Type
- Standard
- Corrosion Resistant
- Yes
- Opening Type
- Adjustable
- Item
- Adjustable Wrench
- Ratcheting
- No
- Jaw Capacity
- 1 7/32 in
- Nonsparking
- No
- End Style
- Hang Hole
- Finish
- Chrome
- Standards
- ASME B107.102
- Jaw Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Weight
- 0.567 lb
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Chrome, 8 5/32 in, Jaw Capacity 1 7/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.