Shop PROTO
See all product information
Create Account
Spanner Wrench, Steel, 6-1/4 in Cap.
- Mfr # JC474AB
- Zoro # G309135769
product price:Â
$
60.69
/ea
Key Features
Finish
Black Oxide
Capacity
6 1/4 in
Corrosion Resistant
Yes
Hook Thickness
1/2 in
Overall Length
12 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC474AB
- Zoro #
- G309135769
- UPC #
- 662679201500
- Country of Origin
- Taiwan, Province of China
- Item
- Spanner Wrench
- Finish
- Black Oxide
- Capacity
- 6 1/4 in
- Corrosion Resistant
- Yes
- Non-Magnetic
- No
- Standards
- ASME B107
- Nonsparking
- No
- Measurement Type
- SAE
- Side or Face Opening
- Side
- Weight
- 1.07 lb
- Handle Color
- Black
- Adjustment Type
- Self-Adjusting
- Maximum Jaw Capacity
- 4 1/2 in
- Insulated
- No
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hook Thickness
- 1/2 in
- Overall Length
- 12 1/8 in
- Hook Depth
- 1/4 in
- Wire Rope Length
- 12 1/8 in
- Length
- 12 1/8 in
Description
Spanner Wrench, Side, Steel, Black Oxide, Pin Diameter Not Applicable, Hook Thickness 1/2 in, Hook Depth 1/4 in, Pin Length Not Applicable, Self-Adjusting, Pin Shape Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.