Shop PROTO
See all product information
Create Account
Spanner Wrench, Steel, 4-3/4 in Cap.
- Mfr # JC474BB
- Zoro # G409135768
product price:Â
$
57.99
/ea
Key Features
Finish
Black Oxide
Capacity
2 - 4 3/4 in
Hook Thickness
1/2 in
Standards
ASME B107
Corrosion Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC474BB
- Zoro #
- G409135768
- UPC #
- 662679201647
- Country of Origin
- Taiwan, Province of China
- Item
- 9" Adjustable Hook Spanner Wrench
- Finish
- Black Oxide
- Capacity
- 2 - 4 3/4 in
- Standards
- ASME B107
- Corrosion Resistant
- Yes
- Non-Magnetic
- No
- Nonsparking
- No
- Side or Face Opening
- Side
- Measurement Type
- SAE
- Weight
- 1 lb
- Insulated
- No
- Maximum Jaw Capacity
- 2 in
- Adjustment Type
- Self-Adjusting
- Handle Color
- Black
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hook Thickness
- 1/2 in
- Overall Length
- 9 3/4 in
- Hook Depth
- 5/16 in
- Wire Rope Length
- 9 3/4 in
- Length
- 9 3/4 in
Description
9 In. Adjustable Hook Spanner Wrench, Side, Steel, Black Oxide, Pin Diameter Not Applicable, Hook Thickness 1/2 in, Hook Depth 5/16 in, Pin Length Not Applicable, Self-Adjusting, Pin Shape Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.