Shop PROTO
See all product information
Create Account
Spanner Wrench, Steel, 2 in Cap.
- Mfr # JC491B
- Zoro # G409135850
product price:Â
$
38.35
/ea
Key Features
Finish
Black Oxide
Capacity
2 in
Pin Length
1/8 in
Overall Length
6 3/8 in
Non-Magnetic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC491B
- Zoro #
- G409135850
- UPC #
- 662679201517
- Country of Origin
- Taiwan, Province of China
- Item
- Spanner Wrench
- Finish
- Black Oxide
- Capacity
- 2 in
- Non-Magnetic
- No
- Corrosion Resistant
- Yes
- Standards
- ASME B107
- Nonsparking
- No
- Side or Face Opening
- Side
- Measurement Type
- SAE
- Pin Shape
- Round
- Weight
- 0.23 lb
- Handle Color
- Black
- Material
- Steel
- Insulated
- No
- Maximum Jaw Capacity
- 2 in
- Adjustment Type
- Self-Adjusting
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Pin Length
- 1/8 in
- Overall Length
- 6 3/8 in
- Hook Thickness
- 3/8 in
- Pin Diameter
- 1/8 in
- Wire Rope Length
- 6 3/8 in
- Length
- 6 3/8 in
Description
Spanner Wrench, Side, Steel, Black Oxide, Pin Diameter 1/8 in, Hook Thickness 3/8 in, Hook Depth Not Applicable, Pin Length 1/8 in, Self-Adjusting, Pin Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.