This item is Discontinued.

Protochem Laboratories Industrial Strength Walnut Shell Hand Soap, 120oz., 4PK PC-52D

Industrial Strength Walnut Shell Hand Soap, 120oz., 4PK (Discontinued)

  • Mfr # PC-52D
  • Zoro # G902209553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-52D
Zoro #
G902209553
UPC #
-
Country of Origin
United States

Dimensions

Size
121 fl oz

Details

Features
Does Not Contain Petroleum Solvents That Dry And Crack Hands, Contains Six Distinct Skin Conditioners, Uses The Scrubbing Power Of Walnut Shells, Saves End Users 50-75% With Concentrated Formula
Color
Brown
Material
Thick Liquid

Description

Heavy Duty Walnut Shell Hand Cleaner & Conditioner. Contains superior skin emollients and conditioners. Thick, concentrated formula reduces hand soap use up to 75%.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.