GOJ518604 FMX-12 Foaming Antimicrobial Handwash

  • Mfr # GOJ518604
  • Zoro # G004039225
product price: 
$
50.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GOJ518604
Zoro #
G004039225
UPC #
73852284447
Country of Origin
United States

Description

High-performance, antimicrobial foam soap contains added moisturizers for general handwashing. It is made with 0.3 percent chloroxylenol (PCMX), a common antimicrobial compound to help control bacteria. Foaming hand soap is pre-lathered for convenience and offers an appealing translucent amber color with light fruity fragrance. 1250 ml. refill is designed for use with PROVON FMX-12 Dispenser. Sanitary Sealed refill helps lock out germs. Each refill includes a fresh dispensing valve.

Features
  • High-performance, antimicrobial formula with added moisturizers for general handwashing
  • Compatible with PROVON FMX-12 Dispensers
  • Triclosan-free for a healthier clean, Light, fruity fragrance and appealing translucent color
  • Sanitary Sealed to help prevent contamination
  • Fresh dispensing valve with each refill
Compatibility:
  • Gojo Provon FMX-12 Dispenser
Specifications
  • Fragrance Classification: Light Fruity
  • Volume Capacity: 42.3 fl oz (1250 mL)
  • Recommended Use: Kill Germs, Bacteria Remover
  • Application/Usage: Hand
  • Color: Amber
  • Assembly Required: No
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews