V97 ProFoam 2 Mobile Dilute and Dispense Foam Gun
- Mfr # V97
- Zoro # G304062398
Specifications
Details
- MFR #
- V97
- Zoro #
- G304062398
- UPC #
- 645015040698
- Country of Origin
- China
Description
ProFoam2 is a hose end 96 oz. foamer offering automatic dilution with convenient control of where and how ProVetLogic concentrated cleaning solutions are applied. Application of diluted solutions with the ProFoam2 hose-end proportioner is easy. On and off functions are finger-tip controlled using a trigger on the spray nozzle. To rinse, the concentrate container is disconnected using an easy-to operate quick coupler, which is designed to allow either a full width spray or powerful jet stream when rinsing. This range of control helps animal care personnel put the solution only where it’s wanted. The handle on the containers increase the operator’s control over application. ProFoam2 eliminates the time and hassle of manually mixing concentrates, which not only increases labor productivity, but also increases concentrate performance because the solutions are consistently mixed as directed by the manufacturer. Since concentrates are mixed only as they’re applied, they are fresh and will perform at peak power, and waste is minimized. For use with our V01 Animal Facility, V02 Kennel Care and V09 STABLE Environment.
Features- Excellent system for setting up a visual facility cleaning protocol.
- Automatically dilutes and dispenses ready-to-use solution.
- Dispenses an economical, clinging foam.
- The quick disconnect spray gun allows a single user to apply and rinse the solution.
- Kennel.
- Stable.
- Barn.
- Large cages.
- Outdoor environments.
- Dimension - 8.5 x 8 x 8 in.
- Item weight - 2 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.