PROVON Soap Dispenser

PROVON| Zoro #: G1399632| Mfr #: 4298-06

$463.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1399632 Mfr #: 4298-06
Refill Type: Proprietary OnlyStandards: -
Finish: GlossyFor Use With: Surgical Scrub Skin Cleanser Bottle 4104-12
Height: 5"Material: Plastic Bottle Holder, Rubber Foot Pump
Operation Mode: Foot OperatedItem: Soap Dispenser
Color: Black/BlueSoap/Lotion Type: Liquid
Mount Type: Wall MountDepth: 6-1/2"
Refill Size: 32 oz.Width: 6-1/2"
Country of Origin (subject to change): United States

Product Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Foot Operated, Refill Type Proprietary Only, Refill Size 32 oz., Material Plastic Bottle Holder, Rubber Foot Pump, For Use With Surgical Scrub Skin Cleanser Bottle 4104-12, Mount Type Wall Mount, Glossy Finish, Color Black/Blue, Height 5 In., Width 6-1/2 In., Depth 6-1/2 In., Standards -, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.