This item is Discontinued.

Code 3 Directional Warning Lights, Pigtail, Amber XT447AS

This item is Discontinued.

Code 3

Directional Warning Lights, Pigtail, Amber (Discontinued)

Mfr # XT447AS
Zoro # G4021972
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT447AS
Zoro #
G4021972
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
46-1/8 in
Overall Height
1-5/8 in
Length - Vehicle Lighting
47 in
Width - Vehicle Lighting
2 in
Height
1-1/4"
Depth
2"
Height - Vehicle Lighting
1 1/4 in
Length
46 1/8 in
Cord Length
18 ft
Overall Length
46 1/8 in
Wire Rope Length
46 1/8 in

Details

Item
Vehicle Directional Light
Lighting Technology
LED
Light Color
Amber
Standards
SAE J595
Shape
Linear
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
Mount Type
Bracket
Lens Material
Polycarbonate
Electrical Connection
Pigtail
Base Material
Aluminum
Current
4:00 AM
IP Rating
IP65
Installation Type
Permanent
Voltage
12-24V DC
Includes
Mounting Kit with L-Shaped Bracket
Number of Heads
8
Lighting Technology - Vehicle Lighting
LED
Flash Type
32 Flash Patterns
Number of Flash Patterns - Vehicle Lighting
32
Housing Material
Aluminum
Lens Color - Vehicle Lighting
Amber
Wiring Connection - Vehicle Lighting
Pigtail
Mounting - Vehicle Lighting
Permanent
Current Drawn
6 A
Color
Amber
Flashes per Minute
Variable
Lamp Type
Led
Mounting
L-Shaped Mounting Bracket
Light Pattern - Vehicle Lighting
Arrow Left, Arrow Right, Center Out, Emergency Wig-Wag Mode
Rating
4A
Material
polycarbonate
Number of Flash Patterns
32
Series
NarrowStik Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Directional Light
Manufacturer Warranty
5 yr
Operating Voltage
12-24V DC

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 46 1/8 in, Overall Height 1 5/8 in, Overall Width 46 1/8 in, Standards SAE J595, IP Rating IP65, Series NarrowStik Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 18 ft, Current 4 A, Electrical Connection Pigtail, Flashes per Minute Variable, Housing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.