
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Top Cabinet, Gray
Mfr # GL-2472-18-DT
Zoro # G922717052
product price:Â $619.99
/eaKey Features
Overall Width
24
Overall Depth
18
Overall Height
72
Opening Width
22 in
Opening Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GL-2472-18-DT
Zoro #
G922717052
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
18
Overall Height
72
Opening Width
22 in
Opening Depth
17 in
Opening Height
54 in
Details
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Door, Top Cabinet
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Door Type
Perforated
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Color
Gray
Finish
Powder Coated
Includes
Coat Rod, 2 Hooks, Door, Top Cabinet
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Top Lockable Compartment. Top compartment includes padlock hasp. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.