
Cage Stock Truck, 24-1/2 in W x 42 in L x 62 in H, Red
Mfr # CST-24
Zoro # G522715786
product price:Â $565.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
24-1/2 in
Overall Length
62 in
Overall Width
42 in
Material
All Welded Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CST-24
Zoro #
G522715786
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24-1/2 in
Overall Length
62 in
Overall Width
42 in
Details
Material
All Welded Steel
Color
Red
Load Capacity
1,000 lbs
Item
Stock Truck
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Cage Stock Truck. Includes a push handle on each end and an elevated platform to assist in loading and unloading. Unit is ideal for use in the printing and paper handling in Dustries. 2 swivel, 2 rigid 5in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24-1/2 D x 62in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.