
Drawer & File Cabinet Bench, 72 in W x 30 in D x 34 in H, Hardwood Top, Putty
Mfr # FDB-3072-W
Zoro # G522716882
product price:Â $1,538.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Workbench/Table Surface Material
Steel
Width
72 in
Depth
30 in
Height
34 in
No. of Drawers
6 Utility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FDB-3072-W
Zoro #
G522716882
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Depth
30 in
Height
34 in
Drawer Width
13.75 in
Drawer Height
5"
Drawer Depth
23.375 in
Details
Workbench/Table Surface Material
Steel
No. of Drawers
6 Utility
Finish
Powder coat
Color
Putty
Workbench/Table Assembly
Assembled
Item
Workbench
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Wood top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 30in D x 34in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.