
Extra Heavy Duty Shop Truck, 72 in W x 28 in D x 36 in H, Gray
Mfr # ET-2872-3P
Zoro # G322717508
product price:Â $1,448.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Width
28 in
Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ET-2872-3P
Zoro #
G322717508
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
28 in
Overall Depth
72 in
Caster Dia.
8
Shelf Length
72
Height
36 in
Shelf Width
28
Details
Material
Welded Steel
Color
Gray
Load Capacity
5,000 lbs
Item
Extra Heavy Duty Shop Truck
Handle Type
Push
Number of Shelves
3
Cart Shelf Style
Flat
Distance Between Shelves
9.625"
Caster Configuration
2 Rigid, 2 Swivel
Caster Material
Phenolic
Capacity per Shelf
1,500 lbs.
No. of Shelves
3
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 72in W x 28in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.