
F Series Steel Top Workbench, 120 in W x 34 in D x 32 1/2 in H, Light Blue
Mfr # F-34120
Zoro # G022715415
product price:Â $989.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Gauge
12
Top Thickness
2.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F-34120
Zoro #
G022715415
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2.25"
Height
32-1/2 in
Width
120 in
Depth
34 in
Details
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Gauge
12
Finish
Powder coat
Color
Light Blue
Assembled/Unassembled
Assembled
Item
Steel Top Workbench
Material
Steel
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.