Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Flush Door Bin Cabinet, 64 Bins, 36 in W x 78 in H x 24 in D, Light Blue
- Mfr # HDBC-3672-26-64-L
- Zoro # G324449995
product price:Â
$
2,965.99
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
- HDBC-3672-26-64-L
- Zoro #
- G324449995
- UPC #
- -
- Country of Origin
- United States
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable Door shelves, and removable Plastic Bins. Bin sizes: 48 ea. 7 in D x 4 in W x 3 in H, 16 ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Light Blue. in