
Flush Door Bin Cabinet with Door Shelves, 36 in W x 72 in H x 24 in D, Light Blue
Mfr # HDBC-DOORSHELF
Zoro # G022716177
product price:Â $16.25
/eaKey Features
Duty Rating
Heavy Duty
Color
Light Blue
Material
All Welded Steel
Series
HDBC
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HDBC-DOORSHELF
Zoro #
G022716177
UPC #
-
Country of Origin
United States
Details
Duty Rating
Heavy Duty
Color
Light Blue
Item
Cabinet
Material
All Welded Steel
Series
HDBC
Assembled/Unassembled
Assembled
Gauge
16
Description
All steel, Heavy Duty Adjustable Door Shelf. Fits on door of HDBC series cabinets. 11-3/4in W x 5-3/4in D x 5-1/2in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.