
Hardwood Platform Truck, 24 in W x 60 in L x 10 in H, Black
Mfr # WPT-2460-SW
Zoro # G722737724
product price:Â $637.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
60 in
Overall Width
24 in
Color
Black
Load Capacity
2,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WPT-2460-SW
Zoro #
G722737724
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
60 in
Overall Width
24 in
Caster Dia.
6"
Deck Length
60 in
Deck Width
24 in
Deck Height
10"
Details
Color
Black
Load Capacity
2,500 lb
Item
Hardwood Platform Truck
Handle Type
Removable Handle
Includes
Removable Handle
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Deck Material
Hardwood
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 60in W x 24in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.