
Heavy Duty Bar & Rod Truck, 36 in W x 48 in L x 60 in H, Black
Mfr # BRT-48P
Zoro # G822736467
product price:Â $1,071.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Length
48 in
Overall Height
60 in
Color
Black
Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BRT-48P
Zoro #
G822736467
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
48 in
Overall Height
60 in
Details
Item
Bar Truck
Color
Black
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in mold-on rubber casters. Capacity 3,000 lbs. Dimensions 48in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.