
Heavy Duty Shop Truck, 36 in W x 24 in D x 33.5 in H, Three Shelves, Push Handle, Gray
Mfr # 2436-DT-3S
Zoro # G822715950
product price:Â $650.99
/eaKey Features
Overall Height
33-1/2 in
Overall Width
24 in
Material
Welded Steel
Load Capacity
3,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2436-DT-3S
Zoro #
G822715950
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33-1/2 in
Overall Width
24 in
Overall Depth
36 in
Shelf Width
24
Shelf Length
36
Caster Dia.
5
Height
33-1/2 in
Details
Material
Welded Steel
Color
Gray
Load Capacity
3,000 lbs
Item
Heavy Duty Shop Truck
Handle Type
Push
Number of Shelves
3
Caster Configuration
2 Rigid, 2 Swivel
Cart Shelf Style
Flat Top, Tray Middle/Bottom
No. of Shelves
3
Caster Type
2 Rigid, 2 Swivel
Distance Between Shelves
10.125"
Caster Material
Steel
Capacity per Shelf
1,000 lbs.
Description
All welded steel, Heavy Duty Shop Truck with 3 Shelves. 12 gauge steel. Designed to handle heavy loads. 10-1/8in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 33-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.