
Pocket Door Bin Cabinet No Shelves, 38 in W x 72 in H x 24 in D, Putty
Mfr # PDBC-3872-00-132
Zoro # G622720277
product price:Â $1,993.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
132
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PDBC-3872-00-132
Zoro #
G622720277
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Details
Duty Rating
Heavy Duty
Number of Bins
132
Color
Putty
Item
Cabinet
Number of Doors
2
Cabinet Handle Style
Welded Pull
Assembled/Unassembled
Assembled
Locking Points
3 Point Lock
Material
All Welded Steel
Series
PDBC
Door Type
Pocket Door
Bin Cabinet Door Style
Pocket Door
No. of Shelves
0
Gauge
16
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 38in W x 72in H x 24in D. Unique high security hasp accepts padlock. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 48ea. 5in D x 4in W x 3in H; 48 ea. 7in D x 4in W X 3in H; 18 ea.11in D x 6in W x 5in H; 12 ea. 10in D x 8in W x 7in H; and 6 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.