
Shop Cabinet Desk, 1 Drawer, 3 Shelves 36 in W x 43 in H x 30 in D, Gray
Mfr # 3136
Zoro # G022716450
product price:Â $1,005.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Finish
Powder Coat
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3136
Zoro #
G022716450
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Details
Item
Shop Desk
Finish
Powder Coat
Color
Gray
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 1 drawer, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.