333-5190-ST40LW1-BO Spokane Snowy Potted Tree, 4 ft H, Fir Family, Battery, LED
- Mfr # 333-5190-ST40LW1-
- Zoro # G825003436
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333-5190-ST40LW1-
- Zoro #
- G825003436
- UPC #
- 804606108975
- Country of Origin
- China
Description
Puleo Asia Limited Spokane Snowy Potted Tree, Tree Family: Fir, Power Source: Battery, Bulb Type: LED, Bulb Count: 100, Light Color: Warm White, Tip Count: 220, Tip Material: PVC, Tree Color: Green, Stand Type: Round, Stand Material: MGO, Branch Material: Metal/PVC, Base Type: MGO Pot, Orientation Type: Upright, Indoor/Outdoor: Indoor, Outdoor, 4 ft H, 24 in W, Includes: Red Berries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.