This item is Discontinued.

Pullman-Holt Shop Vacuum, 14 gal, 1 1/2 hp S 50

This item is Discontinued.

Pullman-Holt

Shop Vacuum, 14 gal, 1 1/2 hp (Discontinued)

Mfr # S 50
Zoro # G8637350
UPC # 814228020258
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S 50
Zoro #
G8637350
UPC #
814228020258
Country of Origin
Germany

Dimensions

Tank Size
14 gal
Vacuum Hose Dia.
1 13/32 in
Vacuum Hose Length
16 ft
Width
19 in
Length
31 in
Power Cord Length
25 ft
Height
28 in
Length (Straight Wireway)
31 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Polyethylene
Tank Dry Capacity
14 gal
Tank Wet Capacity
14 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Peak Horsepower
1 1/2 hp
Voltage
110 V AC
Frequency
60/50 Hz
Weight
55 lb
Standards
CSA, UL
Air Watts
1,300 W
Features
The Vacuum Is Turned On/Off with Use of The Power Tool Attached, 7 Second Delay In Shut Off, Variable Speed, Automatic Filter Shaking, A Sensor Indicates If A Filter is Clogged and Starts Shaking The Filter Immediately After The Vacuum is Shut Off
Sound Level
65 dB
Current
10 A
Application
Abatement, Construction, Drills, Hand Tools, Restoration, Wet Saws
Filter Efficiency
99.97% at .3 microns
Includes
Crevice Tool, Dusting Brush, Floor Tool Brush, Hose, Squeegee Tool, Wand
Plug Type
Two Prong
Motor Efficiency Type
Brushed
Vacuum Air Flow
129 cfm
Power
1,300 W
Vacuum Filtration Type
HEPA
Vacuum Power Source
Corded

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 129 cfm, Static Pressure 100 in, Sound Level 65 dB, Tank Material Polyethylene, Tank Size 14 gal, Tank Dry Capacity 14 gal, Tank Wet Capacity 14 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 1,300 W, Peak Horsepower 1 1/2 hp, Power 1,300 W, Current 10 A, Frequency 60/50 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.