DC Power Supply, 100/240V AC, 12/15V DC, 180 W, 15 A, DIN Rail

  • Mfr # QS10.121
  • Zoro # G1893845
product price: 
$
601.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100V AC to 240V AC, 110V DC
Output Voltage - Nominal
12V DC, 15V DC
Output Power - Rated
180 W
Current - Output
15 A
Mounting
DIN Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS10.121
Zoro #
G1893845
UPC #
875404000150
Country of Origin
China

Dimensions

Overall Height
4.88 in
Overall Width
2.36 in
Overall Depth
4.61 in
Depth
117 mm
Height
124 mm
Width
60 mm
Wire Size - Maximum
10 AWG
Wire Size - Minimum
20 AWG

Details

Item
DC Power Supply
Input Voltage
100V AC to 240V AC, 110V DC
Output Voltage - Nominal
12V DC, 15V DC
Output Power - Rated
180 W
Current - Output
15 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Status Indicator
DC OK Signal
Series
Q
Style
Switching
Operating Temp. Range
-25 Degrees to 70 Degrees C
Peak Amps
22.5
Case Material
Metal Case
Output Voltage
12/15V DC
Output Amps
15.0A
Output Noise
50mV
Standards
Class I Div. 2 Canada - CSA (245 KB), Class I Div. 2 USA - CSA (245 KB), EU Declaration of Conformity, IEC 60950 CB Scheme (1 MB), IEC 61010-2-201 CB Scheme (439 KB), Marine DNV (219 KB), UK Declaration of Conformity (61 KB), UL 508 Canada, UL 508 USA, UL 60950-1 Canada, UL 60950-1 USA
Features
High Efficiency and Long Lifetime
Hz
50/60 Hz
Hold Up Time
32 msec
Phase - Electrical
Single
Power Rating
180W
IP Rating
IP20
Connection
Spring Clamps
Input inrush current limitation
active
Ripple and noise voltage max.
50mVpp
Harmonic correction
active
External input fuse recommendation
B-6A / C-4A
Input inrush current
4A / 7A
Derating
5W/°C for >+60°C
Efficiency, typ.
0.918
Adjustment range
12 - 15V
Power factor
0.92
Power reserves
50% BonusPower
Power losses, typ.
16,1W
DC-OK signal
yes
MTBF SN 29500 @ 40°C (h)
631000h
Current - Inrush
7 A
Operating Temperature - Minimum
-13 Degrees F
Wire Connection Type
Spring Clamp Terminals
Start Up Time - Maximum
800 msec
Manufacturer Warranty
3 yr
Mean Time Between Failures (MTBF)
631,000 hr
Maximum Efficiency @ 230V AC
91.8 %
Current - Peak
10 A
Operating Temperature - Maximum
158 Degrees F
Input Frequency - Nominal
50/60 Hz
Input Frequency - Minimum
50 Hz
Hold Up Time - Minimum
32 msec
Input Frequency - Maximuim
60 Hz
Output Voltage - Maximum
15 V DC
Output Voltage - Minimum
12 V DC

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 12 to 15V DC, Power Rating 180W, Output Amps 15.0, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 60 mm, Depth 117 mm, Series Q, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 22.5, IP Rating IP20, Output Noise 50mV, Hold Up Time 32 msec, Status Indicator DC OK Signal, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.